Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Cyclops Spotligh CYC-S6X 6V 5Ah Spotlight Battery

  • Mfr # CYCLOPS-CYC-S6X

  • Zoro # G204910461


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYCLOPS-CYC-S6X
Zoro #
G204910461
UPC #
-
Country of Origin
China

Description

Ajc cyclops spotligh cyc-s6x 6v 5ah spotlight battery features: ajc brand replacement compatible with a cyclops spotligh cyc-s6x spotlight battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyclops spotligh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.