Zoro Homepage

AJC DataShield ST450 6 Volt, 12 Ah 6V 12Ah UPS Battery

  • Mfr # ST450-6-Volt-DataShield-6V-12Ah-UPS

  • Zoro # G204892453


product price: $39.79
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.01 in
Height
3.7 in
Voltage - Batteries
6 Volts
Capacity
12Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST450-6-Volt-DataShield-6V-12Ah-UPS
Zoro #
G204892453
UPC #
-
Country of Origin
China

Dimensions

Width
2.01 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
6 Volts
Capacity
12Ah
Terminal Type - Batteries
F1
Number of batteries required for full replacement
2

Description

Ajc datashield st450 (6 volt, 12 ah) 6v 12ah ups battery features: ajc brand replacement compatible with a datashield st450 (6 volt ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by datashield.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.