Shop BATTERY CLERK

AJC Datex 1000 Auxiliary Power Supply 12V 33Ah Medical Battery

  • Mfr # DATEX-1000 AUXILIARY POWER SUPPLY

  • Zoro # G404908343


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V
Capacity - Batteries
33Ah
Height
6.3 in
Depth
7.7 in
Terminal Type - Batteries
NB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DATEX-1000 AUXILIARY POWER SUPPLY
Zoro #
G404908343
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Depth
7.7 in

Details

Voltage - Batteries
12V
Capacity - Batteries
33Ah
Terminal Type - Batteries
NB
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
23.1 lb

Description

Ajc datex 1000 auxiliary power supply 12v 33ah medical battery features: ajc brand replacement compatible with a datex 1000 auxiliary power supply medical battery voltage: 12 (12 volts) capacity: 33ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by datex.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.