AJC Dell Smart-UPS 5000VA RM (DL5000RMT5U) 12V 7Ah UPS Battery

  • Mfr # AJC-D7S-F-0-148443

  • Zoro # G304892155


product price:  $49.49
/ea

Key Features

Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Width
2.6 in
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D7S-F-0-148443
Zoro #
G304892155
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Height
3.7 in
Depth
5.9 in

Details

Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Capacity
7.2Ah
Weight
4.5 lb

Description

features: ajc brand replacement compatible with a dell smart-ups 5000va rm (dl5000rmt5u) ups battery voltage: 12 (12 volts) capacity: 7.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches mportant:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dell.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.