AJC Deltec PowerRite Pro II PRC1000 12 Volt 12 Ah 12V 10Ah UPS Battery

  • Mfr # PowerRite-Pro-II-PRC1000-12-Volt-12--De

  • Zoro # G204893962


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.01 in
Height
3.7 in
Voltage - Batteries
6 Volts
Capacity
12Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PowerRite-Pro-II-PRC1000-12-Volt-12--De
Zoro #
G204893962
UPC #
-
Country of Origin
China

Dimensions

Width
2.01 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
6 Volts
Capacity
12Ah
Terminal Type - Batteries
F1

Description

Ajc deltec powerrite pro ii prc1000 (12 volt 12 ah) 12v 10ah ups battery features: ajc brand replacement compatible with a deltec powerrite pro ii prc1000 (12 volt 12 ah) ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by deltec.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.