
AJC Digital Security Controls DSC Power832 Option 1 12V 5Ah Alarm Battery
Mfr # DIGITAL SECURITY-CONTROLS DSC POWER832
Zoro # G804909865
product price: $44.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIGITAL SECURITY-CONTROLS DSC POWER832
Zoro #
G804909865
UPC #
-
Country of Origin
China
Description
Ajc digital security controls dsc power832 option 1 12v 5ah alarm battery features: ajc brand replacement compatible with a digital security controls dsc power832 option 1 alarm battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by digital security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.