AJC Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery

  • Mfr # DORCY SPOTLIGHT-41-0796

  • Zoro # G004910982


product price:  $26.49
/ea
Sold in multiples of 2 for $52.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DORCY SPOTLIGHT-41-0796
Zoro #
G004910982
UPC #
-
Country of Origin
China

Description

Ajc dorcy spotlight 41-0796 6v 5ah spotlight battery features: ajc brand replacement compatible with a dorcy spotlight 41-0796 spotlight battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dorcy spotlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.