AJC Drive Medical Design Cirrus DP 118 12V 35Ah Wheelchair Battery
- Mfr # DRIVE MEDICAL-CIRRUS DP 118
- Zoro # G404916492
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Width
5.1 in
Height
6.3 in
Capacity
35Ah
Terminals
NB
Length
7.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRIVE MEDICAL-CIRRUS DP 118
- Zoro #
- G404916492
- UPC #
- 740737322340
- Country of Origin
- China
Dimensions
- Width
- 5.1 in
- Height
- 6.3 in
- Length
- 7.7 in
Details
- Capacity
- 35Ah
- Terminals
- NB
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.