Shop BATTERY CLERK
See all product information
Create Account
AJC Drive Medical Image EC Mid Wheel Drive 12V 35Ah Wheelchair Battery
- Mfr # AJC-D35S-I-0-157732
- Zoro # G404912425
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Capacity
35Ah
Voltage
12V
Width
5.1 in
Height
6.3 in
Terminals
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D35S-I-0-157732
- Zoro #
- G404912425
- UPC #
- -
- Country of Origin
- China
- Capacity
- 35Ah
- Voltage
- 12V
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Width
- 5.1 in
- Height
- 6.3 in
- Length
- 7.7 in
Description
features: ajc brand replacement compatible with a drive medical image ec mid wheel drive wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by drive medical.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.