AJC Drive Medical Phantom 12V 12Ah Wheelchair Battery

  • Mfr # DRIVE MEDICAL-PHANTOM

  • Zoro # G804914579


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Terminals
F2
Length
6 in
Capacity
12Ah
Voltage
12V
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRIVE MEDICAL-PHANTOM
Zoro #
G804914579
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
3.9 in
Height
3.8 in

Details

Terminals
F2
Capacity
12Ah
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)

Description

Ajc drive medical phantom 12v 12ah wheelchair battery features: ajc brand replacement compatible with a drive medical phantom wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by drive medical.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.