AJC DSR PSJ2212 DC Power Source 2200 Peak Amps Jump Starter 18Ah Battery

  • Mfr # DSR-PSJ2212 DC POWER SOURCE 2200

  • Zoro # G404909043


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR-PSJ2212 DC POWER SOURCE 2200
Zoro #
G404909043
UPC #
-
Country of Origin
China

Description

Ajc dsr psj2212 dc power source 2200 peak amps jump starter 18ah battery features: ajc brand replacement compatible with a dsr psj2212 dc power source 2200 peak amps jump starter jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dsr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.