
AJC Dual-Lite 0809-0012 Emergency Light Replacement Battery 5Ah, 6V, F1
Mfr # AJC-C5S-J-0-187516
Zoro # G708626134
product price: $22.69
/ea
Sold in multiples of 2 for $45.38
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.85 in
Height
3.98 in
Terminal Type - Batteries
F1
Length
2.76 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-C5S-J-0-187516
Zoro #
G708626134
UPC #
688624241049
Country of Origin
Viet Nam
Dimensions
Width
1.85 in
Height
3.98 in
Length
2.76 in
Details
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
5Ah
Item
AJC® Replacement Batteries
Voltage - Batteries
6 Volts
Description
AJC® replacement compatible with Dual-Lite 0809-0012 Emergency Light Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Dual-Lite
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.