AJC Dual-Lite 12-334 12334 0120334 6V 5Ah Emergency Light Battery

  • Mfr # DUAL-LITE-12-334 12334 0120334

  • Zoro # G604907627


product price:  $25.79
/ea

Key Features

Height
4 in
Weight
1.9 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Depth
2.8 in
Voltage - Batteries
6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUAL-LITE-12-334 12334 0120334
Zoro #
G604907627
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Depth
2.8 in

Details

Weight
1.9 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
6V
Capacity - Batteries
5Ah
Terminal Type - Batteries
F1

Description

Ajc dual-lite 12-334 12334 0120334 6v 5ah emergency light battery features: ajc brand replacement compatible with a dual-lite 12-334 12334 0120334 emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dual-lite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.