
AJC Dual-Lite 12-581 (6 VOLT) 6V 5Ah Emergency Light Battery
Mfr # DUAL-LITE-12-581
Zoro # G404907773
product price: $31.69
/eaSold in multiples of 2 for $63.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUAL-LITE-12-581
Zoro #
G404907773
UPC #
-
Country of Origin
China
Description
Ajc dual-lite 12-581 (6 volt) 6v 5ah emergency light battery features: ajc brand replacement compatible with a dual-lite 12-581 (6 volt) emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dual-lite.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.