Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Dual Lite Battery 6V 4.5Ah Medical Battery

  • Mfr # DUAL-LITE-

  • Zoro # G604908419


product price: $19.49
/ea
Sold in multiples of 2 for $38.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUAL-LITE-
Zoro #
G604908419
UPC #
-
Country of Origin
China

Description

Ajc dual lite battery 6v 4.5ah medical battery features: ajc brand replacement compatible with a dual lite battery medical battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dual lite.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.