Shop BATTERY CLERK
See all product information
Create Account
AJC Dual-Lite CV3I 6V 7Ah Emergency Light Battery
- Mfr # DUAL-LITE-CV3I
- Zoro # G404907520
product price:Â
$
28.49
/ea
Key Features
Voltage - Batteries
6V
Capacity - Batteries
7Ah
Height
3.7 in
Depth
5.9 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUAL-LITE-CV3I
- Zoro #
- G404907520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3.7 in
- Depth
- 5.9 in
Details
- Voltage - Batteries
- 6V
- Capacity - Batteries
- 7Ah
- Terminal Type - Batteries
- F1
- Battery Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 2.4 lb
Description
Ajc dual-lite cv3i 6v 7ah emergency light battery features: ajc brand replacement compatible with a dual-lite cv3i emergency light battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by dual-lite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.