
AJC Dual-Lite LZ55DI-12V Emergency Light Replacement Battery 12Ah, 6V, F1
Mfr # AJC-C12S-I-0-188269
Zoro # G708625205
product price: $42.55
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.01 in
Height
3.7 in
Terminal Type - Batteries
F1
Capacity
12Ah
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-C12S-I-0-188269
Zoro #
G708625205
UPC #
688624227500
Country of Origin
Viet Nam
Dimensions
Width
2.01 in
Height
3.7 in
Length
5.94 in
Details
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
12Ah
Item
AJC® Replacement Batteries
Voltage - Batteries
6 Volts
Description
AJC® replacement compatible with Dual-Lite LZ55DI-12V Emergency Light Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Dual-Lite
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.