AJC Eagle Picher CF-12V1.3 12V 1.2Ah Sealed Lead Acid Battery

  • Mfr # AJC-D1.2S-J-0-142471

  • Zoro # G804909087


product price:  $27.99
/ea
Sold in multiples of 2 for $55.98

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.69 in
Height
2.05 in
Capacity
1.3Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D1.2S-J-0-142471
Zoro #
G804909087
UPC #
-
Country of Origin
China

Dimensions

Width
1.69 in
Height
2.05 in
Length
3.82 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
1.3Ah
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts

Description

AJC® replacement compatible with EaglePicher CF-12V1.3 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by EaglePicher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.