AJC Eaton 5115 TOWER 750 12V 7Ah UPS Battery

  • Mfr # EATON-5115 TOWER 750

  • Zoro # G904892494


product price:  $49.49
/ea

Key Features

Capacity
7Ah
Height
3.7 in
Terminal Type - Batteries
F1
Depth
5.9 in
Weight
4.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EATON-5115 TOWER 750
Zoro #
G904892494
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
5.9 in
Width
2.6 in

Details

Capacity
7Ah
Terminal Type - Batteries
F1
Weight
4.5 lb
Voltage - Batteries
12V
Chemistry
Sealed Lead Acid (AGM)

Description

Features: ajc brand replacement compatible with a eaton 5115 tower 750 ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eaton.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.