
AJC Eaton EX 3000 RT2U PULSML3000-XL2U 86732 12V 7Ah UPS Battery
Mfr # EATON-EX 3000 RT2U PULSML3000-XL2U 86732
Zoro # G304892483
product price: $49.49
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EATON-EX 3000 RT2U PULSML3000-XL2U 86732
Zoro #
G304892483
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Capacity
7.5Ah
Description
Features: ajc brand replacement compatible with a eaton ex 3000 rt2u pulsml3000-xl2u 86732 ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eaton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.