AJC Eaton Powerware PW9104 RS 6 kVA 12V 7Ah UPS Battery

  • Mfr # EATON-POWERWARE PW9104 RS 6 KVA

  • Zoro # G704893226


product price:  $49.49
/ea

Key Features

Voltage - Batteries
12V
Capacity
7Ah
Width
2.6 in
Weight
4.5 lb
Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EATON-POWERWARE PW9104 RS 6 KVA
Zoro #
G704893226
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
5.9 in
Height
3.7 in

Details

Voltage - Batteries
12V
Capacity
7Ah
Weight
4.5 lb
Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)

Description

Features: ajc brand replacement compatible with a eaton powerware pw9104 rs 6 kva ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eaton powerware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.