AJC Eaton Powerware PW9130N1500T-EBM 12V 9Ah UPS Battery

  • Mfr # EATON-POWERWARE PW9130N1500T-EBM

  • Zoro # G304891998


product price:  $62.79
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EATON-POWERWARE PW9130N1500T-EBM
Zoro #
G304891998
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
6 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
5.5 lb
Capacity
9Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Description

Features: ajc brand replacement compatible with a eaton powerware pw9130n1500t-ebm ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by eaton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.