Shop BATTERY CLERK
See all product information
AJC Electric Mobility 600F Outdoor Scooter 12V 35Ah Wheelchair Battery
Mfr # ELECTRIC MOBILITY-600F OUTDOOR SCOOTER
Zoro # G804915903
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Height
6 in
Capacity
35Ah
Length
7 in
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELECTRIC MOBILITY-600F OUTDOOR SCOOTER
Zoro #
G804915903
UPC #
740737272317
Country of Origin
China
Dimensions
Height
6 in
Length
7 in
Width
5 in
Details
Voltage
12V
Capacity
35Ah
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.