AJC Emerson 300 12 Volt 12 Ah 12V 10Ah UPS Battery

  • Mfr # 300-12-Volt-12-Ah-Emerson12V-10Ah

  • Zoro # G804892402


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Depth
6 in
Terminal Type - Batteries
F2
Weight
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-12-Volt-12-Ah-Emerson12V-10Ah
Zoro #
G804892402
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Depth
6 in
Height
3.8 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
Weight
6.6 lb
Voltage - Batteries
12V
Capacity
10Ah

Description

Ajc emerson 300 (12 volt 12 ah) 12v 10ah ups battery features: ajc brand replacement compatible with a emerson 300 (12 volt 12 ah) ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by emerson.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.