Zoro Homepage

AJC Energizer ER-HT400 6V 4.5Ah UPS Battery

  • Mfr # ENERGIZER-ER-HT400

  • Zoro # G304893442


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENERGIZER-ER-HT400
Zoro #
G304893442
UPC #
-
Country of Origin
China

Description

Ajc energizer er-ht400 6v 4.5ah ups battery features: ajc brand replacement compatible with a energizer er-ht400 ups battery voltage: 6 (6 volts) capacity: 4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by energizer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.