AJC Enersys DataSafe 12HX25T-FR 12V 5Ah Sealed Lead Acid Battery

  • Mfr # ENERSYS-DATASAFE 12HX25T-FR

  • Zoro # G804914678


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ENERSYS-DATASAFE 12HX25T-FR
Zoro #
G804914678
UPC #
740737333995
Country of Origin
China

Dimensions

Width
2.8 in
Depth
3.5 in
Height
3.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Capacity
5Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products