AJC Enersys NP24-12B Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-D26S-J-1-139998

  • Zoro # G104911971


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
6.5 in
Depth
6.9 in
Height
5 in
Weight
18.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D26S-J-1-139998
Zoro #
G104911971
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Depth
6.9 in
Height
5 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
18.7 lb
Capacity
26Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12V

Description

features: ajc brand replacement compatible with a enersys np24-12b sealed lead acid battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by enersys.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.