AJC Enersys NPX-35FRA 12V 9Ah Sealed Lead Acid Battery
- Mfr # AJC-D9S-A-1-160798
- Zoro # G404907971
product price:Â
$
65.79
/ea
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D9S-A-1-160798
- Zoro #
- G404907971
- UPC #
- -
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 5.5 lb
- Terminal Type - Batteries
- F1
- Voltage - Batteries
- 12V
- Capacity
- 9Ah
Dimensions
- Width
- 2.6 in
- Depth
- 6 in
- Height
- 3.7 in
Description
features: ajc brand replacement compatible with a enersys npx-35fra sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by enersys.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.