AJC Everest & Jennings Mobile 12V 35Ah Wheelchair Battery

  • Mfr # EVEREST & JENNINGS-MOBILE

  • Zoro # G004909375


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Length
7.7 in
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVEREST & JENNINGS-MOBILE
Zoro #
G004909375
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Length
7.7 in
Width
5.1 in

Details

Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Capacity
35Ah

Description

Ajc everest & jennings mobile 12v 35ah wheelchair battery features: ajc brand replacement compatible with a everest & jennings mobile wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by everest & jennings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.