AJC ExpertPower EXP12180 12V 18Ah Sealed Lead Acid Battery

  • Mfr # EXPERTPOWER-EXP12180

  • Zoro # G304915045


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Weight
10.9 lb
Height
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPERTPOWER-EXP12180
Zoro #
G304915045
UPC #
740737314543
Country of Origin
China

Dimensions

Height
6.6 in
Depth
7.1 in
Width
3.1 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Weight
10.9 lb
Capacity
18Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.