
Shop BATTERY CLERK
AJC Fiamm 12 FLB 300, 12FLB300 12V 75Ah UPS Battery
Mfr # FIAMM-12 FLB 300
Zoro # G704894063
product price:Â $424.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FIAMM-12 FLB 300
Zoro #
G704894063
UPC #
-
Country of Origin
China
Description
Ajc fiamm 12 flb 300, 12flb300 12v 75ah ups battery features: ajc brand replacement compatible with a fiamm 12 flb 300 ups battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by fiamm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.