Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Fire Control Instruments 1002311A 12V 9Ah Alarm Battery

  • Mfr # FIRE CONTROL INSTRUMENTS-1002311A

  • Zoro # G904909727


product price: $72.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIRE CONTROL INSTRUMENTS-1002311A
Zoro #
G904909727
UPC #
-
Country of Origin
China

Description

Ajc fire control instruments 1002311a 12v 9ah alarm battery features: ajc brand replacement compatible with a fire control instruments 1002311a alarm battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by fire control instruments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.