
AJC Fortress 655FS 22NF Wheelchair Replacement Battery 55Ah, 12V, NB
Mfr # AJC-D55S-J-2-196656
Zoro # G708648259
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Sealed Lead Acid (AGM)
Depth
9.02 in
Weight
40.1 lb
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D55S-J-2-196656
Zoro #
G708648259
UPC #
688624286217
Country of Origin
Viet Nam
Dimensions
Depth
9.02 in
Height
8.27 in
Details
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
40.1 lb
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Capacity - Batteries
55Ah
Description
Features: ajc replacement compatible with fortress 655fs 22nf wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by fortress
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.