Shop BATTERY CLERK
Create Account
AJC Fortress Kids Commuter GP24 Wheelchair Replacement Battery 75Ah, 12V, NB
Mfr # AJC-D75S-J-0-196915
Zoro # G608649271
product price:Â
$
409.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D75S-J-0-196915
- Zoro #
- G608649271
- UPC #
- 688624295899
- Country of Origin
- Viet Nam
Description
Features: ajc replacement compatible with fortress kids commuter gp24 wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by fortress
Restrictions
Hazardous material