AJC FTTH Fiber PX12072F2HG Broadband 12V 7.5Ah Telecom Battery

  • Mfr # FTTH FIBER-PX12072F2HG BROADBAND

  • Zoro # G804909322


product price:  $54.15
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
7.5Ah
Height
3.7 in
Depth
5.9 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTTH FIBER-PX12072F2HG BROADBAND
Zoro #
G804909322
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
5.9 in

Details

Voltage - Batteries
12V
Capacity - Batteries
7.5Ah
Terminal Type - Batteries
F1
Weight
4.5 lb
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc ftth fiber px12072f2hg broadband 12v 7.5ah telecom battery features: ajc brand replacement compatible with a ftth fiber px12072f2hg broadband telecom battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ftth fiber.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.