AJC Gamewell 69113 12V 9Ah Alarm Battery

  • Mfr # GAMEWELL-FCI-69113

  • Zoro # G104909398


product price:  $72.29
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
9Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAMEWELL-FCI-69113
Zoro #
G104909398
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
6 in

Details

Voltage - Batteries
12V
Capacity - Batteries
9Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Weight
5.5 lb

Description

Ajc gamewell 69113 12v 9ah alarm battery features: ajc brand replacement compatible with a gamewell 69113 alarm battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gamewell.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.