AJC Genesis NP100-12R 12V 100Ah Sealed Lead Acid Battery

  • Mfr # AJC-D100S-J-0-155828

  • Zoro # G704910831


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
6.8 in
Depth
13 in
Weight
65.1 lb
Capacity
100Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D100S-J-0-155828
Zoro #
G704910831
UPC #
-
Country of Origin
China

Dimensions

Width
6.8 in
Depth
13 in
Height
8.5 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
65.1 lb
Capacity
100Ah
Voltage - Batteries
12V
Terminal Type - Batteries
NB

Description

features: ajc brand replacement compatible with a genesis np100-12r sealed lead acid battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by genesis.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.