AJC Genesis REC12-12, REC 12-12 .25 terminal 12V 10Ah UPS Battery

  • Mfr # GENESIS-REC12-12

  • Zoro # G304894395


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Depth
6 in
Height
3.8 in
Weight
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GENESIS-REC12-12
Zoro #
G304894395
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Depth
6 in
Height
3.8 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
6.6 lb
Terminal Type - Batteries
F2
Voltage - Batteries
12V
Capacity
10Ah

Description

Ajc genesis rec12-12, rec 12-12 .25 terminal 12v 10ah ups battery features: ajc brand replacement compatible with a genesis rec12-12 ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by genesis.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.