Shop BATTERY CLERK
See all product information
Create Account
AJC Go-Go Elite Traveller SC40E/SC44E - Half U 12V 18Ah Wheelchair Battery
- Mfr # GO-GO-ELITE TRAVELLER SC40E SC44E
- Zoro # G704916161
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Length
7 in
Width
3 in
Capacity
18Ah
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-GO-ELITE TRAVELLER SC40E SC44E
- Zoro #
- G704916161
- UPC #
- 740737269218
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Width
- 3 in
- Height
- 6 in
Details
- Voltage
- 12V
- Capacity
- 18Ah
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.