
AJC Golden Technologies GP-201 HD 22NF Wheelchair Replacement Battery 55Ah, 12V, NB
Mfr # AJC-D55S-J-2-196867
Zoro # G608648267
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Terminal Type - Batteries
NB
Weight
40.1 lb
Height
8.27 in
Depth
9.02 in
Battery Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D55S-J-2-196867
Zoro #
G608648267
UPC #
688624286385
Country of Origin
Viet Nam
Dimensions
Height
8.27 in
Depth
9.02 in
Details
Terminal Type - Batteries
NB
Weight
40.1 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Capacity - Batteries
55Ah
Description
Features: ajc replacement compatible with golden technologies gp-201 hd 22nf wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by golden technologies
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.