Shop BATTERY CLERK
See all product information
Create Account
AJC Golden Technologies Gp160 LiteRider PTC 12V 18Ah Wheelchair Battery
- Mfr # Technologies-Gp160-LiteRider-PTC-Golden
- Zoro # G604916070
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Terminals
NB
Length
7.1 in
Height
6.6 in
Voltage
12V
Width
3.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Technologies-Gp160-LiteRider-PTC-Golden
- Zoro #
- G604916070
- UPC #
- 740737316028
- Country of Origin
- China
Dimensions
- Length
- 7.1 in
- Height
- 6.6 in
- Width
- 3.1 in
Details
- Terminals
- NB
- Voltage
- 12V
- Capacity
- 18Ah
- Chemistry
- Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.