AJC Gruber Power GPS-12-3.5, UNI-UB1234 12V 3.2Ah UPS Battery

  • Mfr # GRUBER POWER-12-3.5

  • Zoro # G504894843


product price:  $35.39
/ea

Key Features

Weight
3.1 lb
Width
2.6 in
Capacity
3.4Ah
Chemistry
Sealed Lead Acid (AGM)
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRUBER POWER-12-3.5
Zoro #
G504894843
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Height
2.3 in
Depth
5.3 in

Details

Weight
3.1 lb
Capacity
3.4Ah
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Terminal Type - Batteries
F1

Description

Ajc gruber power gps-12-3.5, uni-ub1234 12v 3.2ah ups battery features: ajc brand replacement compatible with a gruber power 12-3.5 ups battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gruber power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.