Shop BATTERY CLERK
See all product information
AJC GS Portalac PE12V7.2F2 PE12V7.2 12V 8Ah Sealed Lead Acid Battery
Mfr # PORTALAC-PE12V7.2F2 PE12V7.2
Zoro # G504915531
product price:Â $38.99
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.1 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PORTALAC-PE12V7.2F2 PE12V7.2
Zoro #
G504915531
UPC #
740737356000
Country of Origin
China
Dimensions
Width
2.6 in
Depth
6 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
5.1 lb
Voltage - Batteries
12V
Capacity
8Ah
Terminal Type - Batteries
F1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.