AJC Haze HZS12-5 T2, HZS 12-5 T2 12V 5Ah UPS Battery

  • Mfr # AJC-D5S-M-0-132847

  • Zoro # G904896508


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Terminal Type - Batteries
F1
Height
3.9 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-M-0-132847
Zoro #
G904896508
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Height
3.9 in
Depth
3.5 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Weight
3.6 lb
Voltage - Batteries
12V
Capacity
5Ah

Description

features: ajc brand replacement compatible with a haze hzs12-5 t2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by haze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.