AJC HKbil 6FM33 12V 35Ah Sealed Lead Acid Battery

  • Mfr # HKBIL-6FM33

  • Zoro # G304911177


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Capacity
35Ah
Voltage - Batteries
12V
Width
5.1 in
Height
6.3 in
Depth
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKBIL-6FM33
Zoro #
G304911177
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Height
6.3 in
Depth
7.7 in

Details

Capacity
35Ah
Voltage - Batteries
12V
Chemistry
Sealed Lead Acid (AGM)
Weight
23.1 lb
Terminal Type - Batteries
NB

Description

Ajc hkbil 6fm33 12v 35ah sealed lead acid battery features: ajc brand replacement compatible with a hkbil 6fm33 sealed lead acid battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by hkbil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.