AJC Honeywell HP600ULACM8 12V 12Ah Alarm Battery
- Mfr # HONEYWELL-HP600ULACM8
- Zoro # G804915750
product price:Â
$
99.15
/ea
Key Features
Voltage - Batteries
12V
Capacity - Batteries
12Ah
Height
3.8 in
Depth
6 in
Terminal Type - Batteries
F2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONEYWELL-HP600ULACM8
- Zoro #
- G804915750
- UPC #
- 740737308009
- Country of Origin
- China
Dimensions
- Height
- 3.8 in
- Depth
- 6 in
Details
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 12Ah
- Terminal Type - Batteries
- F2
- Weight
- 7.3 lb
- Battery Chemistry
- Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.