AJC Honeywell HPFF8CME NAC 12V 9Ah Alarm Battery
- Mfr # HONEYWELL-HPFF8CME NAC
- Zoro # G804916085
product price:Â
$
64.99
/ea
Key Features
Voltage - Batteries
12V
Capacity - Batteries
9Ah
Height
3.7 in
Depth
6 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONEYWELL-HPFF8CME NAC
- Zoro #
- G804916085
- UPC #
- 740737365392
- Country of Origin
- China
Dimensions
- Height
- 3.7 in
- Depth
- 6 in
Details
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 9Ah
- Terminal Type - Batteries
- F1
- Battery Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 5.5 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.