AJC Honeywell Wind Turbine Model WT6500 12V 100Ah Alarm Battery
- Mfr # HONEYWELL-WIND TURBINE MODEL WT6500
- Zoro # G204915893
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
100Ah
Height
8.5 in
Depth
13 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONEYWELL-WIND TURBINE MODEL WT6500
- Zoro #
- G204915893
- UPC #
- 740737303158
- Country of Origin
- China
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 100Ah
- Terminal Type - Batteries
- NB
- Battery Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 65.1 lb
Dimensions
- Height
- 8.5 in
- Depth
- 13 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.