Shop BATTERY CLERK
See all product information
Create Account
AJC IMC Heartway Comet P53 Gypsy P33 12V 18Ah Wheelchair Battery
- Mfr # IMC HEARTWAY-COMET P53 GYPSY P33
- Zoro # G904912918
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Width
3.1 in
Chemistry
Sealed Lead Acid (AGM)
Height
6.6 in
Length
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMC HEARTWAY-COMET P53 GYPSY P33
- Zoro #
- G904912918
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- NB
- Capacity
- 18Ah
Dimensions
- Width
- 3.1 in
- Height
- 6.6 in
- Length
- 7.1 in
Description
Ajc imc heartway comet p53 gypsy p33 12v 18ah wheelchair battery features: ajc brand replacement compatible with a imc heartway comet p53 gypsy p33 wheelchair battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by imc heartway.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.