Shop BATTERY CLERK
See all product information
AJC Industrial AGM Golf Cart etc 12V 35Ah Wheelchair Battery
Mfr # INDUSTRIAL-AGM GOLF CART ETC
Zoro # G404916133
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Capacity
35Ah
Length
7.7 in
Terminals
NB
Height
6.3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
INDUSTRIAL-AGM GOLF CART ETC
Zoro #
G404916133
UPC #
740737329110
Country of Origin
China
Dimensions
Length
7.7 in
Height
6.3 in
Width
5.1 in
Details
Voltage
12V
Capacity
35Ah
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.